Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stryke 8" Mini Towel Bar

  • Mfr # 77608-RB

  • Zoro # G501762114


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Material
Brass
Height
2.13 in
Length
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77608-RB
Zoro #
G501762114
UPC #
34449948777
Country of Origin
China

Dimensions

Height
2.13 in
Length
3.38 in

Details

Finish
Venetian Bronze
Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.