Zoro Homepage

Stryke Base, ASM Hand Shower Lumicoat Champagne Bronze

  • Mfr # RP100405CZPR

  • Zoro # G215694626


product price: $60.59
/ea

Key Features

Finish
Lumicoat Champagne Bronze
Material
Zinc
Height (In.)
1.56 in
Width (In.)
2.81 in
Length
2.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100405CZPR
Zoro #
G215694626
UPC #
195205128335
Country of Origin
China

Dimensions

Height (In.)
1.56 in
Width (In.)
2.81 in
Length
2.81 in
Depth (In.)
1.56 in

Details

Finish
Lumicoat Champagne Bronze
Material
Zinc
Color
Bronze

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.