
Stryke Base, ASM Hand Shower Lumicoat Chrome
Mfr # RP100405PCPR
Zoro # G415694563
product price: $59.69
/eaKey Features
Finish
Lumicoat Chrome
Material
Zinc
Depth (In.)
1.56 in
Width (In.)
2.81 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP100405PCPR
Zoro #
G415694563
UPC #
195205128342
Country of Origin
China
Dimensions
Depth (In.)
1.56 in
Width (In.)
2.81 in
Length
2.81 in
Height (In.)
1.56 in
Details
Finish
Lumicoat Chrome
Material
Zinc
Color
Chrome
Description
- Genuine Delta manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.