Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stryke Double Robe Hook Chrome

  • Mfr # 77638

  • Zoro # G3963572


product price: $40.05
/ea

Key Features

Height
2.13
Finish
Chrome
Width
3.5
Series
Stryke®
Type
Accessory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77638
Zoro #
G3963572
UPC #
34449884365
Country of Origin
China

Dimensions

Height
2.13
Width
3.5
Length
3.38

Details

Item
Stryke Double Robe Hook Chrome
Finish
Chrome
Series
Stryke®
Type
Accessory
Mfr. Series
Excluded
Function
Bath Hardware

Description

Delta Stryke Double Robe Hook Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.