Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stryke Double Robe Hook Matte Black

  • Mfr # 77638-BL

  • Zoro # G3963651


product price: $55.00
/ea

Key Features

Height
2.13
Finish
Matte Black
Width
3.5
Type
Accessory
Length
3.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77638-BL
Zoro #
G3963651
UPC #
34449884235
Country of Origin
China

Dimensions

Height
2.13
Width
3.5
Length
3.38
Depth (In.)
3.38
Overall Width (In.)
3.5
Overall Height (In.)
2.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Stryke Double Robe Hook Matte Black
Finish
Matte Black
Type
Accessory
Series
Stryke®
Weight
0.669 lb
Function
Bath Hardware
Mfr. Series
Excluded

Description

Delta Stryke Double Robe Hook Matte Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.