Stryke Escutcheon, Base & Gasket In Lumicoat Champagne Bronze

  • Mfr # RP102229CZPR

  • Zoro # G422873746


product price:  $88.65
/ea
Free Shipping & Returns

Key Features

Depth
0.38 in
Finish
Spotshield Brushed Nickel
Color
Champagne Bronze
Material
Stainless Steel
Width
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP102229CZPR
Zoro #
G422873746
UPC #
195205058724
Country of Origin
China

Dimensions

Depth
0.38 in
Width
2.25 in
Length
6 in

Details

Item
Faucet Parts
Finish
Spotshield Brushed Nickel
Color
Champagne Bronze
Material
Stainless Steel

Description

You can install with confidence, knowing this product is a genuine Delta part.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.