Stryke Escutcheon, Div Trim 3-Setting 27S/ 27T Lumicoat Champagne Bronze
- Mfr # RP100390CZPR
- Zoro # G115629421
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Color/Finish
Lumicoat Champagne Bronze
Material
Zinc
Depth
7 in
Width
7 in
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RP100390CZPR
- Zoro #
- G115629421
- UPC #
- 195205127468
- Country of Origin
- China
- Color/Finish
- Lumicoat Champagne Bronze
- Material
- Zinc
- Finish
- Champagne Bronze
Dimensions
- Depth
- 7 in
- Width
- 7 in
- Height
- 7 in
Description
- Genuine Delta manufacturing
- Manufactured in China
- Zinc construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.