Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stryke Escutcheon, Div Trim 3-Setting 27S/ 27T Lumicoat Stainless

  • Mfr # RP100390SSPR

  • Zoro # G915629300


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Width
7 in
Color/Finish
Lumicoat Stainless
Height
7 in
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100390SSPR
Zoro #
G915629300
UPC #
195205127482
Country of Origin
China

Dimensions

Width
7 in
Height
7 in
Depth
7 in

Details

Finish
Stainless
Color/Finish
Lumicoat Stainless
Material
Zinc

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.