Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stryke Escutcheon, Div Trim 3-Settng 24S Lumicoat Chrome

  • Mfr # RP100387PCPR

  • Zoro # G315629252


product price: $64.29
/ea

Key Features

Color/Finish
Lumicoat Chrome
Material
Zinc
Finish
Chrome
Depth
7 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP100387PCPR
Zoro #
G315629252
UPC #
195205127796
Country of Origin
China

Dimensions

Depth
7 in
Height
7 in
Width
7 in

Details

Color/Finish
Lumicoat Chrome
Material
Zinc
Finish
Chrome

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.