
Stryke Escutcheon, Div Trim 6-Setting 27S/ 27T Lumicoat Champagne Bronze
Mfr # RP100391CZPR
Zoro # G015629224
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Color/Finish
Lumicoat Champagne Bronze
Depth
7 in
Material
Zinc
Height
7 in
Finish
Champagne Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP100391CZPR
Zoro #
G015629224
UPC #
195205127499
Country of Origin
China
Dimensions
Depth
7 in
Height
7 in
Width
7 in
Details
Color/Finish
Lumicoat Champagne Bronze
Material
Zinc
Finish
Champagne Bronze
Description
- Genuine Delta manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.