Stryke Escutcheon, Div Trim 6-Settng 24S Lumicoat Champagne Bronze

  • Mfr # RP100388CZPR

  • Zoro # G615629280


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Depth
0.69 in
Height
0.69 in
Finish
Champagne Bronze
Color/Finish
Lumicoat Champagne Bronze
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100388CZPR
Zoro #
G615629280
UPC #
195205127819
Country of Origin
China

Dimensions

Depth
0.69 in
Height
0.69 in
Width
7 in

Details

Finish
Champagne Bronze
Color/Finish
Lumicoat Champagne Bronze
Material
Zinc

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.