
Stryke Escutcheon, Div Trim 6-Settng 24S Lumicoat Stainless
Mfr # RP100388SSPR
Zoro # G215629161
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Depth
0.69 in
Material
Zinc
Width
7 in
Height
0.69 in
Color/Finish
Lumicoat Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP100388SSPR
Zoro #
G215629161
UPC #
195205127833
Country of Origin
China
Dimensions
Depth
0.69 in
Width
7 in
Height
0.69 in
Details
Material
Zinc
Color/Finish
Lumicoat Stainless
Finish
Stainless
Description
- Genuine Delta manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.