Stryke Escutcheon, Diverter Trim 3-Setting Lumicoat Champagne Bronze

  • Mfr # RP100381CZPR

  • Zoro # G115683546


product price: $60.55
/ea

Key Features

Finish
Champagne Bronze
Depth
4.5 in
Material
Zinc
Color/Finish
Lumicoat Champagne Bronze
Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100381CZPR
Zoro #
G115683546
UPC #
195205127697
Country of Origin
China

Dimensions

Depth
4.5 in
Width
4.5 in
Height
4.5 in

Details

Finish
Champagne Bronze
Material
Zinc
Color/Finish
Lumicoat Champagne Bronze

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.