
Stryke Escutcheon, Diverter Trim 3-Setting Lumicoat Chrome
Mfr # RP100381PCPR
Zoro # G215683545
product price: $50.39
/eaKey Features
Height
4.5 in
Material
Zinc
Depth
4.5 in
Color/Finish
Lumicoat Chrome
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP100381PCPR
Zoro #
G215683545
UPC #
195205127703
Country of Origin
China
Dimensions
Height
4.5 in
Depth
4.5 in
Width
4.5 in
Details
Material
Zinc
Color/Finish
Lumicoat Chrome
Finish
Chrome
Description
- Genuine Delta manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.