Zoro Homepage

Stryke Escutcheon, Diverter Trim 3-Setting Lumicoat Stainless

  • Mfr # RP100381SSPR

  • Zoro # G915683524


product price: $52.75
/ea

Key Features

Color/Finish
Lumicoat Stainless
Finish
Stainless
Width
4.5 in
Material
Zinc
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100381SSPR
Zoro #
G915683524
UPC #
195205127710
Country of Origin
China

Dimensions

Width
4.5 in
Height
4.5 in
Depth
4.5 in

Details

Color/Finish
Lumicoat Stainless
Finish
Stainless
Material
Zinc

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.