
Stryke Escutcheon, Diverter Trim 6-Setting Lumicoat Champagne Bronze
Mfr # RP100382CZPR
Zoro # G315683551
product price: $61.75
/eaKey Features
Depth
4.5 in
Finish
Champagne Bronze
Height
4.5 in
Width
4.5 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP100382CZPR
Zoro #
G315683551
UPC #
195205127727
Country of Origin
China
Dimensions
Depth
4.5 in
Height
4.5 in
Width
4.5 in
Details
Finish
Champagne Bronze
Material
Zinc
Color/Finish
Lumicoat Champagne Bronze
Description
- Genuine Delta manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.