Zoro Homepage

Stryke Escutcheon, Diverter Trim 6-Setting Lumicoat Chrome

  • Mfr # RP100382PCPR

  • Zoro # G115683515


product price: $38.35
/ea

Key Features

Material
Zinc
Depth
4.5 in
Height
4.5 in
Color/Finish
Lumicoat Chrome
Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100382PCPR
Zoro #
G115683515
UPC #
195205127734
Country of Origin
China

Dimensions

Depth
4.5 in
Height
4.5 in
Width
4.5 in

Details

Material
Zinc
Color/Finish
Lumicoat Chrome
Finish
Chrome

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.