Stryke Floor Mount Tub Filler Trim, 12.47 in, Lumicoat Champagne Bronze

  • Mfr # T47776-CZ-PR-FL
  • Zoro # G515694173
product price: 
$
2,949.00
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T47776-CZ-PR-FL
Zoro #
G515694173
UPC #
195205103998
Country of Origin
United States
Finish
Champagne Bronze

Description

With subtly upturned spout and handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathroom's everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. Make a statement in your bath with a floor mount tub filler - an elegant complement to any freestanding bathtub. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets or keeping your tub clean. Delta H2Okinetic Hand Showers look different because they are different. Using advanced technology, H2Okinetic Hand Showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head. The end result is a hand shower that provides more coverage, more warmth and more intensity for a truly drenching experience. Delta WaterSense labeled hand showers use at least 20% less water than the industry standardsaving you money without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Trim kit only, must purchase rough-in kit separately
  • Rough-in R4700-FL or R4700-FLWS (both sold separately) required for installation
  • Coordinating hand shower included
  • Spray settings include: H2OKinetic spray
  • H2Okinetic Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Hand shower includes double check valves for backflow protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews