Shop DELTA
See all product information
Create Account
Stryke Freestanding Tub Filler Trim Matte Black
- Mfr # T4776-BLFL
- Zoro # G4008494
product price:Â
$
2,904.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
Single hole installation
Handle Type
Single Handle Lever
Weight
3.3 lb
CEC Compliant
T
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T4776-BLFL
- Zoro #
- G4008494
- UPC #
- 34449887588
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Width
- 11.19
- Overall Height (In.)
- 42.91
- Depth (In.)
- 10.84
- Overall Width (In.)
- 11.19
- Height
- 42.91
- Spout Length
- 9-23/32
- Length
- 10.84
Details
- Number of Holes
- Single hole installation
- Handle Type
- Single Handle Lever
- Weight
- 3.3 lb
- Item
- Floor-Mount Tub Filler Faucet
- CEC Compliant
- T
- Finish
- Matte Black
- Type
- Faucet
- Series
- Stryke®
- Flow Rate (GPM)
- 1.75
- Mfr. Series
- Excluded
- GPM
- 1.75
- Handle
- Single Handle Lever
- Function
- Tub Filler
Description
Delta Stryke Freestanding Tub Filler Trim Matte Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.