Zoro Homepage

Stryke Handle, 1L Right ASM Roman Tub Lumicoat Chrome

  • Mfr # RP100393PCPR

  • Zoro # G315629351


product price: $62.79
/ea

Key Features

Finish
Lumicoat Chrome
Material
Zinc
Handle Type
Single Handle Lever
Overall Length
2.56 in
Overall Width
4.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100393PCPR
Zoro #
G315629351
UPC #
195205127963
Country of Origin
China

Dimensions

Overall Length
2.56 in
Overall Width
4.69 in
Overall Height
4.38 in

Details

Finish
Lumicoat Chrome
Material
Zinc
Handle Type
Single Handle Lever
Color
Chrome

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.