Zoro Homepage

Stryke Handle, 1L Temp Cover 17S / 27S Div

  • Mfr # RP100378CZPR

  • Zoro # G115676159


product price: $58.25
/ea

Key Features

Finish
Lumicoat Champagne Bronze
Material
Plastic
Handle Type
Single Handle Lever
Color
Bronze
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100378CZPR
Zoro #
G115676159
UPC #
195205127604
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Length
1.5 in
Overall Width
2.06 in

Details

Finish
Lumicoat Champagne Bronze
Material
Plastic
Handle Type
Single Handle Lever
Color
Bronze

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.