Zoro Homepage
This item is Discontinued.
No Product Image Available

Stryke Handle - 1L Temp Cover 17S / 27S Div Stainless (Discontinued)

  • Mfr # RP100378SS
  • Zoro # G4001975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100378SS
Zoro #
G4001975
UPC #
34449905541
Country of Origin
United States

Dimensions

Height
3
Overall Height (In.)
3
Overall Width (In.)
2.06
Width
2.06
Depth (In.)
1.5
Manufacturers Warranty Length
Limited Lifetime Warranty
Length
1.5

Details

Item
Handle Repair Part Faucet
Finish
Stainless
Handle Type
Single Handle Lever
Type
Faucet
Weight
0.204 lb
Series
Stryke®
Mfr. Series
Excluded
Handle
Single Handle Lever
Function
Repair Part

Description

Delta Stryke Handle - 1L Temp Cover 17S / 27S Div Stainless

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.