Zoro Homepage

Stryke Handle, 1L Temp Cover 17T / 27T Div

  • Mfr # RP100380CZPR

  • Zoro # G615676178


product price: $54.85
/ea

Key Features

Finish
Lumicoat Champagne Bronze
Material
Plastic
Color
Bronze
Overall Height
3 in
Handle Type
Single Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100380CZPR
Zoro #
G615676178
UPC #
195205127666
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Width
2.06 in
Overall Length
1.5 in

Details

Finish
Lumicoat Champagne Bronze
Material
Plastic
Color
Bronze
Handle Type
Single Handle Lever

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.