
Stryke Handle, 1L Volume 17T Shower / 27T Div Lumicoat Chrome
Mfr # RP100379PCPR
Zoro # G315676171
product price: $38.99
/eaKey Features
Finish
Lumicoat Chrome
Material
Zinc
Depth (In.)
4.44 in
Length
2.69 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP100379PCPR
Zoro #
G315676171
UPC #
195205127642
Country of Origin
China
Dimensions
Depth (In.)
4.44 in
Length
2.69 in
Width (In.)
2.25 in
Height (In.)
4.44 in
Details
Finish
Lumicoat Chrome
Material
Zinc
Color
Chrome
Description
- Genuine Delta manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.