Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stryke Handle, 1L Volume 17T Shower / 27T Div Lumicoat Stainless

  • Mfr # RP100379SSPR

  • Zoro # G815676220


product price: $52.69
/ea

Key Features

Finish
Lumicoat Stainless
Material
Zinc
Length
2.69 in
Width (In.)
2.25 in
Height (In.)
4.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100379SSPR
Zoro #
G815676220
UPC #
195205127659
Country of Origin
China

Dimensions

Length
2.69 in
Width (In.)
2.25 in
Height (In.)
4.44 in
Depth (In.)
4.44 in

Details

Finish
Lumicoat Stainless
Material
Zinc
Color
Silver

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.