Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stryke Handle, 1L Volume 24S Div Lumicoat Champagne Bronze

  • Mfr # RP100389CZPR

  • Zoro # G415676118


product price: $56.25
/ea

Key Features

Finish
Lumicoat Champagne Bronze
Material
Zinc
Handle Type
Single Handle Lever
Overall Width
2.25 in
Overall Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP100389CZPR
Zoro #
G415676118
UPC #
195205127840
Country of Origin
China

Dimensions

Overall Width
2.25 in
Overall Height
4.5 in
Overall Length
2.75 in

Details

Finish
Lumicoat Champagne Bronze
Material
Zinc
Handle Type
Single Handle Lever
Color
Bronze

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.