
Stryke Handle, 1L Volume 24S Div Lumicoat Chrome
Mfr # RP100389PCPR
Zoro # G215676080
product price: $35.59
/eaKey Features
Finish
Lumicoat Chrome
Material
Zinc
Overall Height
4.5 in
Color
Chrome
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP100389PCPR
Zoro #
G215676080
UPC #
195205127857
Country of Origin
China
Dimensions
Overall Height
4.5 in
Overall Width
2.25 in
Overall Length
2.75 in
Details
Finish
Lumicoat Chrome
Material
Zinc
Color
Chrome
Handle Type
Single Handle Lever
Description
- Genuine Delta manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.