
Stryke Handle, 1L Volume WM Tub Filler/ 14S Lumicoat Champagne Bronze
Mfr # RP100373CZPR
Zoro # G715676085
product price:Â $55.15
/eaKey Features
Finish
Lumicoat Champagne Bronze
Material
Zinc
Handle Type
Single Handle Lever
Overall Height
4.5 in
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP100373CZPR
Zoro #
G715676085
UPC #
195205127512
Country of Origin
China
Dimensions
Overall Height
4.5 in
Overall Width
2.25 in
Overall Length
2.75 in
Details
Finish
Lumicoat Champagne Bronze
Material
Zinc
Handle Type
Single Handle Lever
Color
Bronze
Description
- Genuine Delta manufacturing
- Manufactured in China
- Zinc construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.