Stryke Handle, 1O Volume WM Tub Filler/ 14S Lumicoat Chrome

  • Mfr # RP100374PCPR

  • Zoro # G615676024


product price:  $45.39
/ea

Key Features

Material
Zinc
Color
Chrome
Handle Type
Single Handle Helo
Overall Height
4 in
Overall Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP100374PCPR
Zoro #
G615676024
UPC #
195205127550
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Width
4.25 in
Overall Length
2.75 in

Details

Finish
Lumicoat Chrome
Material
Zinc
Color
Chrome
Handle Type
Single Handle Helo

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.