
Stryke Handle, 1O Volume WM Tub Filler
Mfr # RP100374SSPR
Zoro # G515629298
product price: $61.25
/eaKey Features
Material
Zinc
Overall Length
2.75 in
Overall Width
4.25 in
Handle Type
Single Handle Helo
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP100374SSPR
Zoro #
G515629298
UPC #
195205127567
Country of Origin
China
Dimensions
Overall Length
2.75 in
Overall Width
4.25 in
Overall Height
4 in
Details
Finish
Lumicoat Stainless
Material
Zinc
Handle Type
Single Handle Helo
Color
Silver
Description
- Genuine Delta manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.