Stryke Handle, 2L Wall-Mount Bath Faucet Lumicoat Champagne Bronze

  • Mfr # RP100411CZPR

  • Zoro # G515675950


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Finish
Lumicoat Champagne Bronze
Material
Zinc
Overall Length
3.5 in
Handle Type
Two Handle Lever
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100411CZPR
Zoro #
G515675950
UPC #
195205119265
Country of Origin
China

Dimensions

Overall Length
3.5 in
Overall Height
2 in
Overall Width
3.69 in

Details

Finish
Lumicoat Champagne Bronze
Material
Zinc
Handle Type
Two Handle Lever
Color
Bronze

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.