Zoro Homepage

Stryke Handle, 2L Wall-Mount Bath Faucet Lumicoat Stainless

  • Mfr # RP100411SSPR

  • Zoro # G415675876


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Finish
Lumicoat Stainless
Material
Zinc
Overall Width
3.69 in
Color
Silver
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100411SSPR
Zoro #
G415675876
UPC #
195205119289
Country of Origin
China

Dimensions

Overall Width
3.69 in
Overall Height
2 in
Overall Length
3.5 in

Details

Finish
Lumicoat Stainless
Material
Zinc
Color
Silver
Handle Type
Two Handle Lever

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.