
Stryke Handle, 2L Wall-Mount Tub Filler Lumicoat Chrome
Mfr # RP100333PCPR
Zoro # G715675880
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Finish
Lumicoat Chrome
Material
Zinc
Handle Type
Two Handle Lever
Overall Height
2.56 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP100333PCPR
Zoro #
G715675880
UPC #
195205118992
Country of Origin
China
Dimensions
Overall Height
2.56 in
Overall Length
4.44 in
Overall Width
4.38 in
Details
Finish
Lumicoat Chrome
Material
Zinc
Handle Type
Two Handle Lever
Color
Chrome
Description
- Genuine Delta manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.