
Stryke Handle, 2O Left ASM Bath Faucet Lumicoat Champagne Bronze
Mfr # RP100364CZPR
Zoro # G815676015
product price: $85.65
/ea
Free Shipping & Returns
Key Features
Finish
Lumicoat Champagne Bronze
Material
Zinc
Handle Type
Two Handle Helo
Overall Length
2.63 in
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP100364CZPR
Zoro #
G815676015
UPC #
195205119111
Country of Origin
China
Dimensions
Overall Length
2.63 in
Overall Height
3 in
Overall Width
2.25 in
Details
Finish
Lumicoat Champagne Bronze
Material
Zinc
Handle Type
Two Handle Helo
Color
Bronze
Description
- Genuine Delta manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.