Zoro Homepage

Stryke Handle, 2O Left ASM Bath Faucet Lumicoat Stainless

  • Mfr # RP100364SSPR

  • Zoro # G215675885


product price: $99.59
/ea
Free Shipping & Returns

Key Features

Finish
Lumicoat Stainless
Material
Zinc
Color
Silver
Handle Type
Two Handle Helo
Overall Length
2.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100364SSPR
Zoro #
G215675885
UPC #
195205119135
Country of Origin
China

Dimensions

Overall Length
2.63 in
Overall Width
2.25 in
Overall Height
3 in

Details

Finish
Lumicoat Stainless
Material
Zinc
Color
Silver
Handle Type
Two Handle Helo

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.