
Stryke Handle, 2O Left ASM Roman Tub Lumicoat Stainless
Mfr # RP100394SSPR
Zoro # G515629014
product price: $84.79
/ea
Free Shipping & Returns
Key Features
Finish
Lumicoat Stainless
Material
Zinc
Overall Length
3.38 in
Color
Silver
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP100394SSPR
Zoro #
G515629014
UPC #
195205128007
Country of Origin
China
Dimensions
Overall Length
3.38 in
Overall Height
3.75 in
Overall Width
3.13 in
Details
Finish
Lumicoat Stainless
Material
Zinc
Color
Silver
Handle Type
Single Handle Lever
Description
- Genuine Delta manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.