Stryke Handle, 2O Wall-Mount Tub Filler Lumicoat Champagne Bronze

  • Mfr # RP100334CZPR

  • Zoro # G815676169


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

Finish
Lumicoat Champagne Bronze
Material
Zinc
Overall Width
3.06 in
Overall Length
3.75 in
Overall Height
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP100334CZPR
Zoro #
G815676169
UPC #
195205119418
Country of Origin
China

Dimensions

Overall Width
3.06 in
Overall Length
3.75 in
Overall Height
3.38 in

Details

Finish
Lumicoat Champagne Bronze
Material
Zinc
Handle Type
Two Handle Helo
Color
Bronze

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.