
Stryke Handle, 2O Wall-Mount Tub Filler Lumicoat Stainless
Mfr # RP100334SSPR
Zoro # G715676207
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Finish
Lumicoat Stainless
Material
Zinc
Color
Silver
Overall Length
3.75 in
Handle Type
Two Handle Helo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP100334SSPR
Zoro #
G715676207
UPC #
195205119432
Country of Origin
China
Dimensions
Overall Length
3.75 in
Overall Width
3.06 in
Overall Height
3.38 in
Details
Finish
Lumicoat Stainless
Material
Zinc
Color
Silver
Handle Type
Two Handle Helo
Description
- Genuine Delta manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.