Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stryke Handle Escutcheon - Widespread Bath

  • Mfr # RP100369CZPR

  • Zoro # G115621364


product price: $36.39
/ea

Key Features

Finish
Champagne Bronze
Width
2 in
Depth
0.25 in
Material
Zinc
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100369CZPR
Zoro #
G115621364
UPC #
195205119173
Country of Origin
China

Dimensions

Width
2 in
Depth
0.25 in
Height
0.25 in

Details

Finish
Champagne Bronze
Material
Zinc
Color/Finish
Lumicoat Champagne Bronze

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.