
Stryke Handle Flange & Gasket, WM Bath Faucet Lumicoat Stainless
Mfr # RP100413SSPR
Zoro # G515670030
product price: $42.55
/eaKey Features
Material
Zinc
Finish
Lumicoat Stainless
Overall Height (In.)
2 in
Length
0.56 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP100413SSPR
Zoro #
G515670030
UPC #
195205119340
Country of Origin
China
Dimensions
Overall Height (In.)
2 in
Length
0.56 in
Depth
2 in
Width
2 in
Details
Material
Zinc
Finish
Lumicoat Stainless
Color
Silver
Description
- Genuine Delta manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.