Stryke Handle Flange & Gasket - WM Tub Filler Champagne Bronze (Discontinued)
- Mfr # RP100335CZ
- Zoro # G4046635
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP100335CZ
Zoro #
G4046635
UPC #
34449901680
Country of Origin
China
Dimensions
Width
2.56
Height
2.56
Overall Width (In.)
2.56
Overall Height (In.)
2.56
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
0.69
Length
0.69
Details
Finish
Champagne Bronze
Weight
0.48 lb
Item
Cover Plate / Flange / Escutcheon Repair Part Faucet
Type
Faucet
Series
Stryke®
Mfr. Series
Excluded
Function
Repair Part
Description
Delta Stryke Handle Flange & Gasket - WM Tub Filler Champagne Bronze
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.