Shop DELTA
See all product information
Create Account
Stryke Handle Flange & Gasket, WM Tub Filler Lumicoat Champagne Bronze
- Mfr # RP100335CZPR
- Zoro # G715676139
product price:Â
$
58.55
/ea
Key Features
Finish
Lumicoat Champagne Bronze
Material
Zinc
Overall Length
0.69 in
Color
Bronze
Length (In.)
0.69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RP100335CZPR
- Zoro #
- G715676139
- UPC #
- 195205119449
- Country of Origin
- China
- Finish
- Lumicoat Champagne Bronze
- Material
- Zinc
- Color
- Bronze
Dimensions
- Overall Length
- 0.69 in
- Length (In.)
- 0.69 in
- Overall Width
- 2.56 in
- Overall Height
- 2.56 in
Description
- Genuine Delta manufacturing
- Manufactured in China
- Zinc construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.