Stryke Handle Flange & Gasket, WM Tub Filler Lumicoat Stainless

  • Mfr # RP100335SSPR

  • Zoro # G115676173


product price:  $53.19
/ea

Key Features

Finish
Lumicoat Stainless
Material
Zinc
Overall Length
0.69 in
Color
Silver
Length (In.)
0.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP100335SSPR
Zoro #
G115676173
UPC #
195205119463
Country of Origin
China

Dimensions

Overall Length
0.69 in
Length (In.)
0.69 in
Overall Width
2.56 in
Overall Height
2.56 in

Details

Finish
Lumicoat Stainless
Material
Zinc
Color
Silver

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.