Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stryke Integrated Diverter Lever Lumicoat Champagne Bronze

  • Mfr # H559CZPR

  • Zoro # G115798080


product price: $84.90
/ea
Free Shipping & Returns

Key Features

Finish
Lumicoat Champagne Bronze
Material
Zinc
Height (In.)
2 in
Depth (In.)
2 in
Length
1.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H559CZPR
Zoro #
G115798080
UPC #
195205102854
Country of Origin
United States

Dimensions

Height (In.)
2 in
Depth (In.)
2 in
Length
1.66 in
Width (In.)
1.53 in

Details

Finish
Lumicoat Champagne Bronze
Material
Zinc
Color
Bronze

Description

With subtly upturned spout and handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathroom's everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. Pair this handle kit with any of the Stryke less-handle single-handle faucets for a complete look in the bath. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • For use with Delta Stryke integrated diverter valves
  • Diverts the flow of water between components
  • Does not control volume or temperature
  • Includes set screw
  • Includes Allen wrench for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.