Zoro Homepage

Stryke Integrated Diverter Lever Lumicoat Stainless

  • Mfr # H559SSPR

  • Zoro # G315694632


product price: $72.90
/ea

Key Features

Finish
Lumicoat Stainless
Depth (In.)
2 in
Color
Silver
Material
Zinc
Length
1.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H559SSPR
Zoro #
G315694632
UPC #
195205102878
Country of Origin
United States

Dimensions

Depth (In.)
2 in
Length
1.66 in
Height (In.)
2 in
Width
1.53 in

Details

Finish
Lumicoat Stainless
Color
Silver
Material
Zinc
Handle Type
Single Handle Lever

Description

With subtly upturned spout and handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathroom's everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. Pair this handle kit with any of the Stryke less-handle single-handle faucets for a complete look in the bath. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • For use with Delta Stryke integrated diverter valves
  • Diverts the flow of water between components
  • Does not control volume or temperature
  • Includes set screw
  • Includes Allen wrench for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.