Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stryke Integrated Diverter Lever Matte Black

  • Mfr # H559BL

  • Zoro # G3975980


product price: $72.90
/ea

Key Features

Type
Faucet
Finish
Matte Black
Weight
0.368 lb
Depth (In.)
1.66
Width
1.53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H559BL
Zoro #
G3975980
UPC #
34449887380
Country of Origin
United States

Dimensions

Depth (In.)
1.66
Width
1.53
Length
1.66
Height
2
Overall Height (In.)
2
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
1.53

Details

Item
Stryke Integrated Diverter Lever Matte Black
Type
Faucet
Finish
Matte Black
Weight
0.368 lb
Handle
Single Handle Lever
Mfr. Series
Excluded
Function
Showering Component
Handle Type
Single Handle Lever
Series
Stryke®

Description

Delta Stryke Integrated Diverter Lever Matte Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.