Stryke Lift Rod & Finial, 1H & 2H Bath Faucet

  • Mfr # RP100361CZPR

  • Zoro # G915694575


product price:  $38.59
/ea

Key Features

Material of Construction - Drains
Zinc
Length (In.)
1.25 in
Material of Construction
Zinc
Color/Finish
Bronze
Width
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP100361CZPR
Zoro #
G915694575
UPC #
195205119029
Country of Origin
China

Dimensions

Length (In.)
1.25 in
Width
0.38 in
Depth
10 in
Height (In.)
10 in

Details

Material of Construction - Drains
Zinc
Material of Construction
Zinc
Color/Finish
Bronze
Finish
Lumicoat Champagne Bronze

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Zinc construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.