This item is Discontinued.

No Product Image Available

This item is Discontinued.

Delta

Stryke Screw & Button - 1O FM Tub Filler/ 14S Champagne Bronze (Discontinued)

Mfr # RP100376CZ
Zoro # G4001092
UPC # 34449905404
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP100376CZ
Zoro #
G4001092
UPC #
34449905404
Country of Origin
China

Dimensions

Overall Width (In.)
0.25
Manufacturers Warranty Length
Limited Lifetime Warranty
Height
0.25
Overall Height (In.)
0.25
Depth (In.)
0.25
Length
0.25
Width
0.25

Details

Finish
Champagne Bronze
Series
Stryke®
Item
Trim Repair Part Faucet
Type
Faucet
Weight
0.006 lb
Function
Repair Part
Mfr. Series
Excluded

Description

Delta Stryke Screw & Button - 1O FM Tub Filler/ 14S Champagne Bronze

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.