
Stryke Screw Cover, Shower Trim
Mfr # RP49089CZPR
Zoro # G315694625
product price: $54.85
/eaKey Features
Finish
Lumicoat Champagne Bronze
Material
ABS - Plastic
Depth (In.)
3.69 in
Number of Holes
3
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP49089CZPR
Zoro #
G315694625
UPC #
195205128427
Country of Origin
China
Dimensions
Depth (In.)
3.69 in
Width (In.)
3.69 in
Length
0.56 in
Height (In.)
3.69 in
Details
Finish
Lumicoat Champagne Bronze
Material
ABS - Plastic
Number of Holes
3
Color
Bronze
Description
- Genuine Delta manufacturing
- Manufactured in China
- ABS - Plastic construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.