
Stryke Shower Escutcheon, 14S Shower Lumicoat Champagne Bronze
Mfr # RP100371CZPR
Zoro # G115629025
product price:Â $110.99
/ea
Free Shipping & Returns
Key Features
Finish
Champagne Bronze
Height
7 in
Material
Zinc
Depth
7 in
Color/Finish
Lumicoat Champagne Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP100371CZPR
Zoro #
G115629025
UPC #
195205126959
Country of Origin
China
Dimensions
Height
7 in
Depth
7 in
Width
7 in
Details
Finish
Champagne Bronze
Material
Zinc
Color/Finish
Lumicoat Champagne Bronze
Description
- Genuine Delta manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.